Apply to be a TradeMaster!
Main product image of East Haven 1 Light Large LED Wall Lantern
Magnifying glass
Hover image to zoom

East Haven 1 Light Large LED Wall Lantern

SKU:
P6079-3130K9
Rating:
(0)
Q&A:
(0)
East Haven 1 Light Large LED Wall Lantern
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
17 Watts
Product Highlight: Energy Star Rated
Yes

Description

–
The East Haven LED Collection offers modern styling to complement a wide variety of home styles. The one-light large LED outdoor wall lantern has a Black frame that cradles a seeded glass shade. 120V AC replaceable LED module, 1,211 lumens 71.2 lumens/watt per module (source). 3000K color temperature and 90+ CRI.
  • Elevate your home's curb appeal with the East Haven Collection large wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Ideal for a wide variety of exteriors including transitional and modern styles
  • Powder coated finish" black surrounds a clear seeded glass diffuser with contemporary details
  • Meets California Title 24 high efficacy requirements for outdoor use only
  • 1,211 lumens 71.2 lumens/watt per module (source)
  • 3000K color temperature, 90+ CRI
  • Measures: 9.5" x 11.25" x 15.125"
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

5 Year

Color:

Textured Black

Wattage:

17

Lamp Type:

Module

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy