Apply to be a TradeMaster!
Main product image of Wish 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom

Wish 1 Light Small Wall Lantern

SKU:
P6084-31
Rating:
(0)
Q&A:
(0)
Wish 1 Light Small Wall Lantern
Magnifying glass
Hover image to zoom
$125.35 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
75 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Textured Black

Description

–
Small wall lantern with etched white linen glass. Includes dark sky shield for full cut-off illumination or remove for a traditional lighting effect.
  • Elevate your home's curb appeal with the Wish Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Powder coated finish" black surrounds the etched white linen glass
  • Includes removable dark sky shield for full cut-off illumination or remove for a traditional lighting effect
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 7" x 8.625" x 10.375"
  • Uses one medium base 75 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Wattage:

75

Warranty:

1 Year

Energy Star Rated:

No

Color:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy