Apply to be a TradeMaster!
Main product image of Wish 1 Light Medium LED Wall Lantern
Magnifying glass
Hover image to zoom

Wish 1 Light Medium LED Wall Lantern

SKU:
P6085-3130K9
Rating:
(0)
Q&A:
(0)
Wish 1 Light Medium LED Wall Lantern
Magnifying glass
Hover image to zoom
$260.76 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Textured Black

Description

–
LED wall lantern with etched white linen glass. Includes dark sky shield for full cut-off illumination or remove for a traditional lighting effect. 120V AC replaceable LED module, 1,211 lumens 71.2 lumens/watt per module (source). 3000K color temperature and 90+ CRI.
  • Elevate your home's curb appeal with the Wish Collection medium wall lantern that can be hung on either side of a front or rear door, by a garage, on exterior walls or" porches or outdoor living areas
  • Powder coated finish" black surrounds the etched white linen glass
  • Includes removable dark sky shield for full cut-off illumination or remove for a traditional lighting effect
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 9" x 10.5" x 12.5"
  • Meets California Title 24 high efficacy requirements for outdoor use only
  • 1,211 lumens 71.2 lumens/watt per module (source)
  • 3000K color temperature, 90+ CRI
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

Yes

Wattage:

17

Warranty:

5 Year

Lamp Type:

Module

Color:

Textured Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy