Apply to be a TradeMaster!
Main product image of Maison 2 Light Post Lantern
Magnifying glass
Hover image to zoom

Maison 2 Light Post Lantern

SKU:
P6432-31
Rating:
(0)
Q&A:
(0)
Maison 2 Light Post Lantern
Magnifying glass
Hover image to zoom
$218.40 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Textured Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
Two-light post lantern" the Maison Collection offers traditional French country styling for a variety of home settings. Classic and formal clear water seeded glass complements the powder coat finish. Black finish.
  • Elevate your home's curb appeal with the Maison Collection post lantern light ideal for a lawn, backyard, outdoor living space, or driveway
  • Ideal for new traditional, transitional and French country interiors or exteriors
  • Classic and formal clear water seeded glass" a black frame with a powder coat finish" black
  • Constructed from aluminum to ensure a long product lifespan
  • Measures: 7.25" x 7.25" x 20.625"
  • Uses two candelabra 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

B10

Color:

Textured Black

Warranty:

1 Year

Energy Star Rated:

No

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy