Apply to be a TradeMaster!
Main product image of Metro 1 Light Wall Sconce
Magnifying glass
Hover image to zoom

Metro 1 Light Wall Sconce

SKU:
P710016-015
Rating:
(0)
Q&A:
(0)
Metro 1 Light Wall Sconce
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Polished Chrome
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
Metro delivers a clean, geometric form with a pleasing balance of angular metal fittings and a crisp linen shade. The stately fixture adds a modern accent with an elegant sense of architectural distinction. Polished Chrome finish.
  • Polished Chrome finish
  • Metro delivers a clean, geometric form
  • Features a pleasing balance of angular metal fittings with a crisp square linen shade
  • A stately fixture adds a modern accent with an elegant sense of architectural distinction
  • Part of the Design Series Collections offering high style and design
  • WARRANTY: Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Color:

Polished Chrome

Warranty:

1 Year

Wattage:

60

Energy Star Rated:

No

Lamp Type:

B10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy