Apply to be a TradeMaster!
Main product image of Bonita Brushed Nickel 1 Light Wall Sconce
Magnifying glass
Hover image to zoom

Bonita Brushed Nickel 1 Light Wall Sconce

SKU:
P710018-009
Rating:
(0)
Q&A:
(0)
Bonita Brushed Nickel 1 Light Wall Sconce
Magnifying glass
Hover image to zoom
$80.60 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
40 Watts
Product Highlight: Color
Brushed Nickel

Description

–
Bonita sconces have a traditional elegance to complement luxurious living with an understated beauty. Crisp metal fittings support a graceful frame and candle topped with a Summer Linen shade. One-Light wall sconce. Brushed Nickel finish.
  • Crisp metal fittings support a graceful frame
  • Summer Linen fabric shade
  • The understated beauty complements luxurious bath suites
  • Sconces have a traditional elegance
  • Brushed Nickel finish
  • Part of the Design Series Collections offering high style and design
  • WARRANTY: Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Lamp Type:

B10

Energy Star Rated:

No

Warranty:

1 Year

Wattage:

40

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy