Apply to be a TradeMaster!
Main product image of Apogee Wall Sconce
Magnifying glass
Hover image to zoom

Apogee Wall Sconce

SKU:
P710036-009-30
Rating:
(0)
Q&A:
(0)
Apogee Wall Sconce
Magnifying glass
Hover image to zoom
$127.65 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
20.8 Watts
Product Highlight: Warranty
5 Year Warranty

Description

–
Designed for both commercial and residential interiors, Apogee is an energy efficient, high performance LED fixture. All fixtures feature 120-277V input with 0-10V compatible dimming. Etched glass shade provides an even and pleasing light effect. Apogee is 3000K, 90+ CRI and meets California Title 24 - JA8 - 2016 standards and is ENERGY STAR rated and damp location listed. The Apogee Sconce is complimented by a Brushed Nickel finish.
  • One light LED Commercial-grade construction and performance wall sconce
  • Features Brushed Nickel finish
  • Etched glass shade provides an even and pleasing light effect
  • Features 20-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • 940 lm, 45.2 Lum/Watt
  • Designed for both commercial and residential interiors
  • 120-277V operation, 0-10V compatible dimming
  • 3000K color temperature, 90CRI
  • ADA compliant
  • ENERGY STAR certified
  • California JA8 certified
  • WARRANTY: Our 5-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Lamp Type:

LED

Color:

Brushed Nickel

Energy Star Rated:

Yes

Wattage:

20.8

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy