Apply to be a TradeMaster!
Main product image of Four-Foot LED Strip Light
Magnifying glass
Hover image to zoom

Four-Foot LED Strip Light

SKU:
P730001-030-30
Rating:
(0)
Q&A:
(0)
Four-Foot LED Strip Light
Magnifying glass
Hover image to zoom
$78.34 each
In Stock
In Stock
Get 9 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
40 Watts
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes

Description

–
The Wrap and Strip Collection's Four-Foot LED Strip Light features a crisp white acrylic diffuser shaped into an elegant elongated silhouette. The light fixture is complemented by white end caps and a white metal chassis. The strip light can be mounted on a wall or ceiling.
  • Features a crisp white acrylic diffuser shaped into an elongated tubular silhouette
  • Complemented by white end caps and a white metal chassis
  • Can be mounted on a wall or ceiling to meet your unique design needs
  • Ideal for kitchens, laundry rooms, garage utility areas, and work spaces
  • Damp location listed
  • Measures 47.283" width by 2.392" height
  • Uses one integrated LED bulb (40w)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

–
Lamp Type:

Integrated LED

Warranty:

5 Year

Wattage:

40

Color:

White

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy