Apply to be a TradeMaster!
Main product image of 1 Light 11" LED Drum Flush Mount
Magnifying glass
Hover image to zoom

1 Light 11" LED Drum Flush Mount

SKU:
P730005-030-30
Rating:
(0)
Q&A:
(0)
1 Light 11" LED Drum Flush Mount
Magnifying glass
Hover image to zoom
$66.32 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
White
Product Highlight: Wattage
21 Watts
Product Highlight: Energy Star Rated
Yes

Description

–
LED flush mount with white acrylic diffuser mounts to baked enamel ceiling pan. Twist on installation with a single locking thumb screw. ETL approved for damp locations. Ceiling or wall mount. 1680 lumens, 80 lumens/watt (delivered), 3000K and 90CRI. ENERGY STAR and Title 24. White finish.
  • White acrylic diffuser
  • Twist on installation
  • Wall or ceiling mount
  • White finish
  • 1680 lumens, 80/lumens per watt (delivered)
  • 3000K color temperature, 90+ CRI
  • Damp location listed
  • Dimmable to 10% with many Forward Phase (Triac) or Electronic Low Voltage (ELV) dimmers
  • Energy Star Qualified
  • Meets California T24 JA8-2016.

Specs

–
Lamp Type:

LED

Warranty:

5 Year

Color:

White

Wattage:

21

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy