Apply to be a TradeMaster!
Main product image of Intrinsic 5"/6" 5-CCT LED Baffle Trim for Recessed Housings
Magnifying glass
Hover image to zoom

Intrinsic 5"/6" 5-CCT LED Baffle Trim for Recessed Housings

SKU:
P800019-028-CS
Rating:
(0)
Q&A:
(0)
Intrinsic 5"/6" 5-CCT LED Baffle Trim for Recessed Housings
Magnifying glass
Hover image to zoom
$56.18 each
In Stock
In Stock
Get 1 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Satin White
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
8 Watts

Description

Elevate any room's design with the Intrinsic Collection 1-Light Satin White Modern Recessed LED Baffle Downlight. The baffle trim ring is coated" a crisp satin white finish. The baffle design helps reduce glare. The integrated LED emits general ambient lighting. The non-metallic construction is a dead front design that will not corrode. The 5-CCT selectable LED light engine offers flexibility" application, allowing the choice of 5 different color temperatures allowing for the best lighting color to fulfill the design intent.
  • Intrinsic Recessed LED 8w Baffle Trim for 5/6 inch Housings with 770 lumens, Color Temperature Selectable
  • Application: Elevate any room's design with the Intrinsic Collection 1-Light Satin White Modern Recessed LED Baffle Downlight ideal for any bathroom, bedroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom
  • Styles: Perfect for contemporary, modern, traditional, and transitional style settings
  • Finish: The baffle trim ring is coated" a crisp satin white finish
  • helps reduce glare
  • Materials: Constructed from polycarbonate to ensure a long product lifespan
  • non-metallic construction is a dead front design that will not corrode
  • Glass/Shades: The integrated LED emits general ambient lighting
  • the 5-CCT selectable LED light engine offers flexibility" application, allowing the choice of 5 different color temperatures allowing for the best lighting color to fulfill the design intent
  • Bulbs: For ideal illumination, 1 integrated LED is included (8w)
  • 2700K/3000K/3500K/4000K/5000K
  • 90CRI
  • 771 delivered lumens
  • dimmable
  • Dimensions: Measures 7-3/8" diameter by 3-7/16" height
  • Certifications: cCSAus wet location listed, ENERGY STAR qualified, meets California Title 24 JA8-2016
  • Pairs With: Use with P851-ICAT, P1851-ICAT, P1841-ICAT, P87-AT, P187-ATQC, P187-TG, P86-TG, P186-TG, P821-FB, P871-LED-001, and P1871-LED-001 Progress Lighting Housings.

Specs

Warranty:

5 Year

Color:

Satin White

Energy Star Rated:

Yes

Lamp Type:

LED

Wattage:

8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy