Apply to be a TradeMaster!
Main product image of 6" Recessed New Construction Housing Air-Tight IC Housing
Magnifying glass
Hover image to zoom

6" Recessed New Construction Housing Air-Tight IC Housing

SKU:
P806N-N-MD-ICAT
Rating:
(0)
Q&A:
(0)
6" Recessed New Construction Housing Air-Tight IC Housing
Magnifying glass
Hover image to zoom
$27.30 each
In Stock
In Stock
Get 266 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
90 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
This 6" Recessed Housing with Quick Link Connector has several great installation features plus an Air-Tight rating. It is ideal for IC and non-IC new construction applications. Its gasketed Air-Tight housing restricts airflow from conditioned spaces into unconditioned attic space, preventing unnecessary HVAC costs and improving the overall home energy efficiency. The housing and frame are constructed from die-formed corrosion resistant galvanized steel. The lamp housing compartment can be adjusted to fit ceiling thicknesses from ½" to 1 ¼" It features a universal J-box with snap-out sides. Wiring is made easy with the included wiring quick-connects that allow simple installation of 12-20 AWG wire without using separate wire nuts - simply strip supply wires and push" The housing has pre-installed nails on the adjustable hanger bars which are easily installed" regular lumber, engineered lumber, and laminated beams. Hanger bars include t-bar mounting clamps for use" suspended t-grid ceilings. The bar hangers have a maximum span of 24" and are scored" two locations for fast, clean breaking, allowing housing installation" very narrow joist spacings. It is UL and CUL listed for damp locations and is thermally protected against improper use of lamps.
  • The housing and frame are constructed from die-formed corrosion resistant galvanized steel
  • Its gasketed air-tight lamp housing prevents conditioned air from escaping into the attic space, reducing unnecessary HVAC energy usage, and the lamp housing compartment can be adjusted to fit ceiling thicknesses from ½" to 1 ¼"
  • Wiring is made easy with the included wiring quick-connects that allow simple installation of 12-20 AWG wire without using separate wire nuts - simply strip supply wires and push"
  • Bar hangers have a maximum span of 24" and are scored" two locations for fast, clean breaking, allowing housing installation" very narrow joist spacings, and Includes pre-installed framing nails on the bar hangers, making installation quick and efficient and the hanger bars include t-bar mounting clamps for use" suspended t-grid ceilings
  • Features a universal J-box with snap-out sides
  • Measures 6.61" L x 9.4" W x 7.375" H
  • Uses 1 BR40 light source (sold separately) 90-watt maximum
  • The housing is compatible with a variety of trims and finishes
  • cULus damp location rating makes this trim ideal for use" a variety of room settings where water may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Wattage:

90

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

BR-40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy