Apply to be a TradeMaster!
Main product image of 5-1/2" Intrinsic Surface Mount LED in White
Magnifying glass
Hover image to zoom

5-1/2" Intrinsic Surface Mount LED in White

SKU:
P810012-028-30
Rating:
(1)
Q&A:
(0)
5-1/2" Intrinsic Surface Mount LED in White
Magnifying glass
Hover image to zoom
$15.77 each
In Stock
In Stock
Get 99 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
11.5 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Color
Satin White

Description

–
Elevate your design vision with just the flip of a switch with our Intrinsic Surface Mount LED Collection. The simple, classic design of these light fixtures can easily be installed into a variety of style applications" both residential and commercial settings. We offer two different sizes of surface mounts, both coated" a crisp white finish, to meet your unique design needs. Each smooth trim ring surrounds an integrated LED light fixture ready to emit general ambient lighting wherever it calls home" your design plan.
  • Integrated AC LED technology 3000K, 90 CRI, 650 lumens (delivered)
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap" installation for J-Box with 1/2" minimum depth
  • Lumen output and distribution comparable to a 65W incandescent lamp
  • Dimmable to 10% brightness with many Electronic Low Voltage (ELV) & Forward Phase (TRIAC) dimmers
  • CSA Listed for Wet Location applications
  • ENERGY STAR listed
  • Meets California Title 24 - JA8 - 2019
  • Fixture installs to 4" Octagon metallic junction boxes, 4" Round non-metallic junction boxes and 4" x 1/2" round ceiling pan junction box
  • Maximum 26 luminaires on a circuit (without dimmer)
  • 35,000 hour rated lifetime

Specs

–
Wattage:

11.5

Warranty:

5 Year

Energy Star Rated:

Yes

Lamp Type:

Integrated LED

Color:

Satin White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome

I have had nothing but awesome service with supply house. Everything I have needed was in stock and delivered in a couple of day's. I will always go to supply house for all my needs
Pops
North Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy