Apply to be a TradeMaster!
Main product image of 7-1/4" Emblem Surface Mount LED in White
Magnifying glass
Hover image to zoom

7-1/4" Emblem Surface Mount LED in White

SKU:
P810014-028-30
Rating:
(0)
Q&A:
(0)
7-1/4" Emblem Surface Mount LED in White
Magnifying glass
Hover image to zoom
$33.28 each
In Stock
In Stock
Get 95 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15.5 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Color
Satin White
Product Highlight: Warranty
5 Year Warranty

Description

–

Revel the brilliant combination of easy installation and a sleek, modern lighting aesthetic offered by our Emblem Surface Mount LED Collection. A symbol of clean, classic designs with smooth, eye-appealing curvature, Emblem provides you with familiar lighting shapes and functional features engineered for both outstanding performance and unparalleled longevity. An excellent choice for general ambient lighting, each polished design features a smooth, slightly tapered trim ring surrounding a single, integrated LED light source. Each trim ring is available two different sizes and finishes to help meet your unique design needs. Enjoy the unmatched level of glare control offered by the fixture's diffused polycarbonate lens that also hides any unwanted LED pixilation. Each light fixture is home to an integrated AC LED light engine that seamlessly installs to a variety of ceiling pan junction boxes to give you added flexibility when it comes to creating your design vision. The surface mount will also satiate the cravings of any environmentally-aware and cost-savvy buyer with the fixture's long-lasting, 50,000 hour LED life span and 80% energy savings.

  • Integrated AC LED technology 3000K, 90 CRI, 1000 lumens (delivered)
  • Die-cast aluminum construction with a powder coat paint finish
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap" installation for J-Box with 1/2" minimum depth
  • Lumen output and distribution comparable to a 75W incandescent lamp
  • Dimmable to 10% brightness with many Electronic Low Voltage (ELV) & Forward Phase (TRIAC) dimmers
  • CSA Listed for Wet Location applications
  • Meets California Title 24 - JA8 - 2019
  • Maximum 30 luminaires on a circuit (without dimmer)
  • 50,000 hour rated lifetime

Specs

–
Lamp Type:

Integrated LED

Wattage:

15.5

Energy Star Rated:

Yes

Color:

Satin White

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy