Apply to be a TradeMaster!
Main product image of Everlume 7" LED Edgelit Flush Mount (White), P810015-030-30
Magnifying glass
Hover image to zoom

Everlume 7" LED Edgelit Flush Mount (White), P810015-030-30

SKU:
P810015-030-30
Rating:
(0)
Q&A:
(0)
Everlume 7" LED Edgelit Flush Mount (White), P810015-030-30
Magnifying glass
Hover image to zoom
$72.74 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
15 Watts
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Size
7"

Description

–
EVERLUME Edgelit technology provides a large glare free, bright, and evenly illuminated surface for a variety of applications for both residential and commercial settings. Offering a very slim profile, the LED Edgelit flush mount is available in three sizes. The 7" fixture gives 1056 lumens (delivered), 90CRI and is 3000K. The integrated driver does not recess into junction box, allowing for easy install in 4" octoganal, 4" round PVC and 4-1/2" ceiling pan junction boxes. This fixture is wet location listed and offers a 50,000 hour LED life.

Specs

–
Lamp Type:

LED

Warranty:

5 Year

Wattage:

15

Country of Origin:

China

Voltage:

120v

Finish:

White

Size:

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy