Apply to be a TradeMaster!
Main product image of Everlume 14" Edgelit Surface Mount
Magnifying glass
Hover image to zoom

Everlume 14" Edgelit Surface Mount

SKU:
P810017-030-30
Rating:
(0)
Q&A:
(0)
Everlume 14" Edgelit Surface Mount
Magnifying glass
Hover image to zoom
$92.42 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
19.5 Watts
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty

Description

The P810017 Edgelit Flush Mount delivers a solution for both residential and commercial markets. The Edgelit technology provides a bright and evenly illuminated surface a very slim profile. The integrated LED power supply does not protrude into the junction box, allowing for compatibility to 4" octagonal, 4" round shallow and 4" round PVC junction boxes. This surface mounted luminaire measures 14" diameter with an overall height of 1" the addition, the P810017 is wet location rated, Title 24 - JA8 - 2016 listed, ENERGY STAR listed and is a cost effective solution for fire rated applications (when installed onto a fire rated junction box). The P810017 luminaire combines modern aesthetic, new technology, performance, cost and safety benefits.

  • Simple installation to steel mounting plate
  • Light weight polycarbonate luminaire construction
  • PMMA diffuser controls glare and provides an evenly illuminated surface
  • 1725 lumens (delivered), 90CRI, 3000K
  • Integrated DC LED power supply capable of flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes)
  • Can be installed to 4" octagonal j-box, 4x1/2" round shallow j-box and 4" round PVC j-box
  • Suitable for use" IC or Non-IC applications
  • Meets California Title 24 JA8-2016 and is Energy Star listed
  • Suitable for use" clothes closets when installed" accordance with the NEC 410.16 spacing requirements.


Specs

Wattage:

19.5

Lamp Type:

Integrated LED

Color:

White

Energy Star Rated:

Yes

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy