Apply to be a TradeMaster!
Main product image of Everlume 18" LED Edgelit Flush Mount (White), P810018-030-30
Magnifying glass
Hover image to zoom

Everlume 18" LED Edgelit Flush Mount (White), P810018-030-30

SKU:
P810018-030-30
Rating:
(0)
Q&A:
(0)
Everlume 18" LED Edgelit Flush Mount (White), P810018-030-30
Magnifying glass
Hover image to zoom
$195.24 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Size
18"
Product Highlight: Wattage
23 Watts

Description

–

The P810018 Edgelit Flush Mount delivers a solution for both residential and commercial markets. The Edgelit technology provides a bright and evenly illuminated surface in a very slim profile. The integrated LED power supply does not protrude into the junction box, allowing for compatibility to 4" octagonal, 4" round shallow and 4" round PVC junction boxes. This surface mounted luminaire measures 18" in diameter with an overall height of 1".In addition, the P810018 is wet location rated, Title 24  JA8  2016 listed, ENERGY STAR listed and is a cost effective solution for fire rated applications (when installed onto a fire rated junction box). The P810018 luminaire combines modern aesthetic, new technology, performance, cost and safety benefits.

Specs

–
Warranty:

5 Year

Voltage:

120v

Country of Origin:

China

Lamp Type:

LED

Finish:

White

Size:

18"

Wattage:

23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy