Apply to be a TradeMaster!
Main product image of Everlume 5" LED Edgelit Round Flush Mount (White), P810024-030-30
Magnifying glass
Hover image to zoom

Everlume 5" LED Edgelit Round Flush Mount (White), P810024-030-30

SKU:
P810024-030-30
Rating:
(0)
Q&A:
(0)
Everlume 5" LED Edgelit Round Flush Mount (White), P810024-030-30
Magnifying glass
Hover image to zoom
$65.94 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
5"
Product Highlight: Wattage
12 Watts
Product Highlight: Finish
White
Product Highlight: Warranty
5 Year Warranty

Description

–
Edgelit technology creates a large glare-free and evenly illuminated surface for a variety of applications for both residential and commercial settings. Offering a low-profile design, LED Flush Mount is available in five sizes: 5", 7", 11", 14" and 18", in a White finish. The integrated driver does not recess into junction box, allowing for easy installation into 4" octagonal, 4" round PVC and 4-1/2" ceiling pan junction boxes. Wet location listed and offers a 50,000-hour LED life.

Specs

–
Voltage:

120v

Size:

5"

Wattage:

12

Lamp Type:

LED

Country of Origin:

China

Finish:

White

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy