Shop Resideo Sale
Main product image of Intrinsic 7" White Flush Mount LED Adjustable Eyeball
Magnifying glass
Hover image to zoom

Intrinsic 7" White Flush Mount LED Adjustable Eyeball

SKU:
P810029-028-30
Rating:
(0)
Q&A:
(0)
Intrinsic 7" White Flush Mount LED Adjustable Eyeball
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Satin White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
15.5 Watts

Description

–

Elevate any room's design with the Intrinsic Collection 1-Light Satin White Modern LED Surface Mount Eyeball Downlight. Clean profile is coated a crisp satin white finish. The light can be adjusted to offer standard downlight, accent light, wall washer, or sloped ceiling light. An integrated ceiling pitch indicator makes adjusting the light to match the ceiling pitch easy.

  • Illumination: The light can be adjusted to offer standard downlight, accent light, wall washer, or sloped ceiling light
  • An integrated ceiling pitch indicator makes adjusting the light to match the ceiling pitch easy
  • Application: Elevate any room's design with the Intrinsic Collection 1-Light Satin White Modern LED Surface Mount Eyeball Downlight ideal for any bathroom, bedroom, bonus room, bar, great room, kitchen, living room, work area, utility, or storeroom
  • suitable for residential and commercial applications
  • Styles: Perfect for contemporary, modern, traditional, and transitional style settings
  • Finish: Clean profile is coated a crisp satin white finish
  • Materials: Constructed from aluminum to ensure a long product lifespan
  • installation to a standard height junction box is made easy with the intuitive snap spring design
  • 15.8w dimmable LED is included, 3000K, 90CRI with 1000 delivered lumens
  • Dimensions: Measures 7-1/4" diameter by 1-1/2" height
  • Certifications: cCSAus damp location listed, ENERGY STAR qualified, meets California Title 24 JA8-2016
  • Pairs With: Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 5-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Color:

Satin White

Warranty:

5 Year

Lamp Type:

Integrated LED

Energy Star Rated:

Yes

Wattage:

15.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy