Apply to be a TradeMaster!
Main product image of Everlume LED 48-inch Satin White Modern Style Linear Ceiling Panel Light
Magnifying glass
Hover image to zoom

Everlume LED 48-inch Satin White Modern Style Linear Ceiling Panel Light

SKU:
P810033-028-30
Rating:
(0)
Q&A:
(0)
Everlume LED 48-inch Satin White Modern Style Linear Ceiling Panel Light
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Satin White
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
43 Watts

Description

–
Incorporate a solution for both residential and commercial applications with the Everlume Collection 48" Satin White Modern LED Linear Panel Light. The classic rectangular wrap is coated" a crisp satin white finish and offers a clean low-profile design. Hardware and fasteners are not visible after installation, providing a clean appearance. A frosted polycarbonate diffuser is lit by LEDs along the perimeter of the fixture. Light is diffused through a light guide, providing even illumination without dark spots.
  • Application: Incorporate a solution for both residential and commercial applications with the Everlume Collection 48" Satin White Modern LED Linear Panel Light is ideal for any bathroom, laundry room, kitchen, walk-in closet, garage, or basement
  • Styles: Perfect for contemporary, modern, traditional, and transitional style settings
  • Finish: The classic rectangular wrap is coated" a crisp satin white finish and offers a clean low-profile design
  • hardware and fasteners are not visible after installation, providing a clean appearance
  • Materials: Constructed from aluminum to ensure a long product lifespan
  • Illumination: A frosted polycarbonate diffuser is lit by LEDs along the perimeter of the fixture
  • light is diffused through a light guide, providing even illumination, without dark spots
  • Bulbs: For ideal illumination, 1 integrated LED is included (43w)
  • 3000K
  • 90CRI
  • 3181 delivered lumens
  • dimmable
  • Dimensions: Measures 47-3/4" length by 11-15/16" width by 1-1/4" height
  • Certifications: cCSAus damp location listed, ENERGY STAR qualified, meets California Title 24 JA8-2016
  • Pairs With: Pairs with a variety of Progress Lighting fixtures
  • Warranty: Our 5-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Warranty:

5 Year

Lamp Type:

Integrated LED

Color:

Satin White

Energy Star Rated:

Yes

Wattage:

43

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy