Apply to be a TradeMaster!
Main product image of 7-1/4" Round LED Surface Mount
Magnifying glass
Hover image to zoom

7-1/4" Round LED Surface Mount

SKU:
P8222-28-30K
Rating:
(0)
Q&A:
(0)
7-1/4" Round LED Surface Mount
Magnifying glass
Hover image to zoom
$61.49 each
In Stock
In Stock
Get 70 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
17.3 Watts
Product Highlight: Energy Star Rated
Yes

Description

–
The P8222 delivers a solution for flush mount, for both residential and commercial markets." addition, the P8222 is wet located, Title 24 - JA8 - 2019 and is a cost effective solution for fire rated applicaiton. The P8222 luminaire unites performance, cost and safety benefits.
  • White finish
  • Diffused polycarbonate lens controls direct glare from the LEDs
  • Simple snap" installation for J-Box
  • Die-cast aluminum construction with a powder coat paint finish
  • 1170 lumens (delivered), 90CRI, 3000K
  • Flicker-free dimming to 10% brightness with many Triac/Forward Phase dimmers (See Dimming Notes)
  • Can be installed" a 4" J-Box with 1-1/2" depth
  • Lumen output and distribution comparable to a 100W incandescent lamp
  • Suitable for use" IC or NON-IC Applications
  • Meets California Title 24 - JA8 - 2019
  • P8595-01 accessory for recessed mounting options.

Specs

–
Color:

White

Warranty:

5 Year

Wattage:

17.3

Energy Star Rated:

Yes

Lamp Type:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy