Apply to be a TradeMaster!
Main product image of Cylinder Lens Black 6-Inch Square Cylinder Cover
Magnifying glass
Hover image to zoom

Cylinder Lens Black 6-Inch Square Cylinder Cover

SKU:
P860047-031
Rating:
(0)
Q&A:
(0)
Cylinder Lens Black 6-Inch Square Cylinder Cover
Magnifying glass
Hover image to zoom
$28.17 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

Create a more versatile and custom lighting experience curated for your lifestyle and design taste with this square cylinder cover accessory. Never sacrifice form for function with this discrete, minimalist lens packed with a punch for optimal performance. The clear lens with a sophisticated black rim offers flexibility when it comes to meeting your design and lifestyle needs with optimal outdoor lighting.
  • Pair this lens with a 6" outdoor cylinder to take your light fixture from damp locations to any wet location" need of gorgeous illumination and a pinch of minimalist modern design
  • The clear glass lens allows for continued flawless illumination from your outdoor cylinder as it dutifully and stylishly protects the light source from the elements
  • The cylinder cover's rim is coated" a sophisticated black finish
  • Ideal for any outdoor space" need of illumination
  • Perfect for transitional, modern, contemporary, or luxury settings
  • Measures 6" width by 0.77" height
  • Adapts up/down cylinder fixtures for wet location use
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

Color:

Black

Warranty:

1 Year

Energy Star Rated:

No

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy