Apply to be a TradeMaster!
Main product image of 1/2" Drive, Pear Head, 15" OAL, 45 Gear Teeth Standard Ratchet, J5450XLBL
Magnifying glass
Hover image to zoom

1/2" Drive, Pear Head, 15" OAL, 45 Gear Teeth Standard Ratchet, J5450XLBL

Brand:
Proto
SKU:
J5450XLBL
Rating:
(0)
Q&A:
(0)
1/2" Drive, Pear Head, 15" OAL, 45 Gear Teeth Standard Ratchet, J5450XLBL
Magnifying glass
Hover image to zoom
$127.15 each
In Stock
In Stock
Get 79 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Gain extra reach in tight spaces like engine compartments with this 1/2 in. Drive, 15 in. Black Oxide Long Handle Premium Pear Head Ratchet. With a small pear head that thrives in cramped areas, it gives you an 8 working angle with an accurate 45-tooth gear that boosts efficiency without sacrificing torque power. Its low-profile reversing lever allows for one-handed operation, with a corrosion-resistant black oxide finish.
  • Small pear head design for access in tight, hard-to-reach work areas
  • 45-tooth gear provides balance between 8 deg articulation angle and high torque carrying capacity
  • Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design
  • Low profile reversing lever design for quick, one-hand operation
  • Contoured, ergonomically designed handle for comfort. Knurled bands allow for increased grip and slip resistance
  • Double nickel chrome plated for enhanced corrosion protection or black oxide finish
  • Field repairable
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy