Apply to be a TradeMaster!
Main product image of 3/4" Output Drive, 750 ft/lb Max Output, 3.3:1 Gear Ratio, 3.33:1 Effective Multiplier Ratio, 3.1" Head Thickness Single Stage Torque Wrench Multiplier, J6202A
Magnifying glass
Hover image to zoom

3/4" Output Drive, 750 ft/lb Max Output, 3.3:1 Gear Ratio, 3.33:1 Effective Multiplier Ratio, 3.1" Head Thickness Single Stage Torque Wrench Multiplier, J6202A

Brand:
Proto
SKU:
J6202A
Rating:
(0)
Q&A:
(0)
3/4" Output Drive, 750 ft/lb Max Output, 3.3:1 Gear Ratio, 3.33:1 Effective Multiplier Ratio, 3.1" Head Thickness Single Stage Torque Wrench Multiplier, J6202A
Magnifying glass
Hover image to zoom
$781.58 each
In Stock
In Stock
Get 22 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Maximum rated input: 250 ft-lbs (339 Nm)
  • Maximum rated output: 750 ft-lbs (1017 Nm)
  • Standard torque accuracy is +/- 5% of reading
  • Reaction system: tubular reaction bar
  • Gear system: single stage planetary
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy