Built to amplify torque, the 1/2 in. Drive, 2200 ft-lbs Torque Multiplier is engineered for precision tightening and loosening of heavy-duty fastening applications. It features a tubular reaction bar and a two-stage planetary gear system. Certification documents traceable to N.I.S.T.
- Maximum rated input: 162 ft-lbs (220 Nm)
- Maximum rated output: 2200 ft-lbs (2983 Nm)
- Standard torque accuracy is +/- 5% of reading
- Reaction system: tubular reaction bar
- Gear system: two stage planetary
- Angle of turn protractor: 5 deg increments
- Anti-backlash device: self-contained, 3 position
- Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only