Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
1" (1)

Review Score
–

(1)
(1)

Price Range
–

$15 to $20 (1)
$20 to $25 (1)

Push-Fit Ball Valves with Drain

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" Push-Fit Ball Valve with Drain (Lead Free)
$15.05 each
BOX UP & SAVE 13%
$131.20 box of 10
$13.12 each
In Stock
Get 185 by Mon, Nov 23
In Stock
Get 185 by Mon, Nov 23
Compare
Product Image of 1" Push-Fit Ball Valve with Drain (Lead Free)
$22.23 each
BOX UP & SAVE 20%
$35.58 box of 2
$17.79 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Push-Fit Ball Valves with Drain

Push-Fit Ball Valves with Drain are brass ball valves with push-fit end connections and a bleeder feature, built for heating and plumbing systems. The Bluefin 1/2" model is a full port valve with a forged brass body and a blowout-proof stem and packing gland stem seal. Its listing gives a maximum pressure of 200 PSI for 1/2" to 1" sizes and a maximum temperature of 200 F for water service. The 1/2" model also lists cUPC and NSF/ANSI/CAN 61 certification and lead free construction. A Bluefin 1" valve with the same push-fit by push-fit connection type is also listed. Matching the valve to system pressure, temperature, and water quality matters because the catalog warns that these brass valves are susceptible to dezincification and should not be used where brass parts may be exposed to hard water.

Subcategories

  • 1/2" Push-Fit Ball Valves with Drain: The Bluefin 1/2" valve is listed as a lead free brass push-fit by push-fit ball valve with a bleeder feature. Its listing gives a 200 PSI maximum pressure and a 200 F maximum temperature for water service. Installers use it for shutoff and draining in heating and plumbing work.
  • 1" Push-Fit Ball Valves with Drain: The Bluefin 1" valve is listed as a brass push-fit by push-fit ball valve with a bleeder feature, for heating and plumbing applications. The catalog lists its fitting system compatibility as push fit. Contractors choose the 1" size when the line size calls for it. The 1/2" model's listing states a 200 PSI maximum for sizes from 1/2" to 1".
  • Forged Brass Full Port Valves: The Bluefin 1/2" valve is described as a full port ball valve with a forged brass body. Its listing also states a blowout-proof stem and packing gland stem seal. Installers who want that construction can find those features listed for the 1/2" model, with water as the listed service.
  • Lead Free Push-Fit Valves: Both Bluefin valves reviewed here carry Lead Free in their catalog names, and the 1/2" model lists Lead Free: Yes along with cUPC and NSF/ANSI/CAN 61. Plumbers who need a lead free valve can check those fields before ordering. The catalog also notes the valves are susceptible to dezincification and do not hold a high DZR rating, so hard water exposure matters.

Buying Guide

Start with the system conditions. The 1/2" Bluefin valve lists a 200 PSI maximum pressure for 1/2" to 1" sizes and a 200 F maximum for water service, so compare those figures to the operating pressure and water temperature of the loop. Service is listed as water, so confirm the fluid before ordering.

Next, check the water quality. The catalog notes that Push-Fit Ball Valves with Drain from Bluefin are susceptible to dezincification and do not hold a high DZR rating. Hard water with high sulfur or mineral content is a poor match for brass parts, so pick a different valve material for those jobs.

Then match size and connection. The listing includes 1/2" and 1" Bluefin valves, both push-fit by push-fit with a brass body and a bleeder feature. Choose the size that matches the pipe on the job, and confirm the tubing type with the manufacturer, since the catalog entries reviewed do not list compatible tubing.

Last, look at certifications and features. The 1/2" model lists lead free status, cUPC, and NSF/ANSI/CAN 61, plus a forged brass body and a blowout-proof stem. Check that the model on the order carries the approvals the job or local code requires, because the 1" listing states fewer details. Settling pressure, temperature, and water quality first prevents rework once the line is pressurized.

Frequently Asked Questions

What pressure and temperature do push-fit ball valves with drain handle?

The Bluefin 1/2" push-fit ball valve with drain lists a maximum pressure of 200 PSI for 1/2" to 1" sizes and a maximum temperature of 200 F for water service. Confirm the figures for the exact model on the product page before installing.

Are push-fit ball valves with drain lead free?

The Bluefin 1/2" push-fit ball valve with drain lists lead free status along with cUPC and NSF/ANSI/CAN 61. The 1" valve also carries Lead Free in its catalog title. Check the product page for the approvals the job needs.

Can I use push-fit ball valves with drain on hard water?

The catalog states that the Bluefin push-fit ball valves with drain are susceptible to dezincification and do not hold a high DZR rating. They should not be used where brass parts may be exposed to hard water with high sulfur or mineral content. For those jobs, pick a different valve material.

What sizes of push-fit ball valves with drain are listed?

The push-fit ball valves with drain reviewed here include Bluefin 1/2" and 1" models. Both are push-fit by push-fit with a brass body and a bleeder feature. Check the listing for other sizes before assuming a size is offered.

What applications are these push-fit ball valves with drain listed for?

The Bluefin push-fit ball valves with drain reviewed here list heating and plumbing applications. The 1/2" model lists water as its service. Confirm the fluid and system type before installing, since the catalog does not list other media.

Didn't find what you're looking for? 
Let us know
.