Apply to be a TradeMaster!
Main product image of 1" Push-Fit Ball Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Push-Fit Ball Valve with Drain (Lead Free)

Brand:
Bluefin
SKU:
PFBVD100
Rating:
(3)
Q&A:
(0)
1" Push-Fit Ball Valve with Drain (Lead Free)
Magnifying glass
Hover image to zoom
$22.23 each
BOX UP & SAVE 20%
$35.58 box of 2
$17.79 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1" Pushfit Ball Valve with Drain (Lead Free)

Specs

–
Size:

1"

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Material:

Brass

Application:

Plumbing

Heating

Features:

Bleeder

Fitting System Compatibility:

Push Fit

Port Type:

Full Port

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy again

Exactly as advertised. Works perfectly. Fast shipping.
14erclimber
Aurora, Co
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works grate!

I got a several of these and they work great. I've also gotten a lot of the other Bluefin push fit fittings, and they've all worked just as good as the ones from Sharkbite. The only thing to be cautious of is making sure there's no deep abrasions on the pipe that will lead to a leak, and making sure that the pipe is fully inserted, but that goes for Sharkbite as well. I noticed the last person who reviewed this wrote their review four years ago, I'm not sure if they've changed the way they make the fittings, but I'm a master plumber and I've been using bluefins fittings for a while now, and i haven't had any issues with any of them leaking, or developing leaks
Benz Plumbing
Bennet Colorado
3 years ago
Was this review helpful to you?

Do not purchase - leaks

I installed this Push-Fit ball valve on 1" BlueFin tubing that tied into my main water line for a sprinkler system. I prepped and installed the fitting correctly, using PEX cutters, measuring/marking and inserting the tube accordingly. After hooking up one side and turning the water back on there were initially no leaks (ball valve closed). A few hours later, I went to hook up the other side of the valve and it immediately started leaking, spraying out water all over the place. I could not get it to stop, so I turned the water off and just removed. Bottom line is, I just don't trust it. All the other SharkBite (brand name) Push-Fit fittings I have in the house work and don't leak. The BlueFin fittings are sub-par so far, as I have another one installed that has started a very slow and small leak. Proceed with caution!
CK
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy