Shop Resideo Sale
Main product image of 1/2" Female Compression Fitting Assembly
Magnifying glass
Hover image to zoom

1/2" Female Compression Fitting Assembly

Brand:
Python
SKU:
6110-PYTHON
Rating:
(1)
Q&A:
(0)
1/2" Female Compression Fitting Assembly
Magnifying glass
Hover image to zoom
$9.18 each
BOX UP & SAVE 11%
$295.20 box of 36
$8.20 each
In Stock
In Stock
Get 58 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection

Description

–
Python compression fitting assemblies are made of solid brass construction and can be applied in the field without the use of special tools.

Specs

–
Size:

1/2"

Connection Type:

Compression

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 50 ft. PERT-AL-PERT Refrigerant Line Set (1/2" Insulation)
SKU: 5130
Python

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No brazing!

If you like to swage, sweat, wait around and get fire permits, then do not buy this fitting. LOL!!!! Brazing is dead thanks to this fitting.
Jochim
Miami
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy