Python Line Set Fittings are brass compression connectors built for Python's PERT-AL-PERT refrigerant line set system, used on split system and mini-split HVAC installations. Each fitting locks onto the composite PERT-AL-PERT tubing without a torch, brazing, or specialty press tools, so a tech can complete a refrigerant connection with standard hand tools. The lineup spans male, female, and coupler compression assemblies along with flare nuts and copper stubs for transitioning to equipment connections, covering sizes from 1/4 inch up to 7/8 inch. Solid brass construction stands up to field handling and repeated torque cycles during startup and service calls. Because mini-split and ductless systems keep expanding into retrofit and new-construction work alike, having a dependable, code-recognized fitting on hand speeds up rough-in and reduces callbacks tied to refrigerant leaks at the joint.
Subcategories
Buying Guide
Start by matching fitting size to the line set diameter already run or specified for the job, since Python compression fittings are sized to the tubing's outer dimension rather than a generic pipe size. Confirm whether the equipment connection is male or female flare before pulling a fitting off the truck; grabbing the wrong gender means a second trip or an on-site brazing workaround that defeats the point of a no-torch system. For mid-run splices or repairs, a coupler fitting is usually faster than cutting in a full fitting pair, since Python Line Set Fittings let a tech join two tubing ends with a single compression assembly instead of two separate connections. Stock flare nuts and copper stubs separately from the compression assemblies, because retrofit and replacement jobs often need a transition piece that a straight male or female fitting can't provide. Check the fitting against the refrigerant and system pressure it will see, since compression joints depend on proper torque to seal, and over-tightening or under-tightening is the most common cause of a callback. Keep a small assortment across 1/4 inch through 3/4 inch sizes on the truck to cover common residential split systems and ductless mini-splits without a parts-house run mid-install. Brass construction holds up to repeated field handling, so these fittings are reasonable to keep as standard stock rather than special-order items.
Frequently Asked Questions
Do Python Line Set Fittings require brazing or a torch?
No. Python Line Set Fittings use a mechanical compression connection, so a technician tightens the fitting with standard hand tools instead of brazing the joint. Skipping the torch makes them useful on jobs where open flame isn't practical or allowed. The compression ring and brass body still form a seal rated for refrigerant service.
What sizes do Python Line Set Fittings come in?
Python Line Set Fittings are available from 1/4 inch through 7/8 inch, covering male, female, and coupler compression assemblies plus flare nuts and copper stubs. Sizing follows the outer diameter of the PERT-AL-PERT tubing rather than nominal copper pipe sizing. Matching fitting size to tubing size is required for the compression seal to hold.
What's the difference between a male and female compression fitting?
Male compression fitting assemblies terminate on one side of a line set connection and female assemblies terminate on the other, mirroring a standard flare connection. Which one a tech needs depends on the equipment's existing fitting on the condensing unit or air handler. Stocking both genders in common sizes avoids a mismatched connection on install day.
Can a coupler fitting repair a damaged section of line set?
Yes. A coupler compression fitting assembly joins two cut ends of PERT-AL-PERT tubing, which makes it a practical way to splice out a damaged section without replacing the full line set run. The fitting forms two compression seals, one on each end, in a single body. Coupler fittings are commonly stocked in 3/8 inch for mini-split applications.
Are Python Line Set Fittings made of brass?
Yes. Python compression fitting assemblies, couplers, and flare nuts are solid brass, which resists corrosion and holds up to repeated torque during installation and service. Brass construction is part of why these fittings don't require special press tools. Copper stubs pair with the brass fittings for equipment-side connections.