Apply to be a TradeMaster!
Main product image of QuickTree Kit for Pro370 Series Only - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

QuickTree Kit for Pro370 Series Only - 115v - 10 ft Cord

SKU:
QT370-115-10
Rating:
(1)
Q&A:
(0)
QuickTree Kit for Pro370 Series Only - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$83.25 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V

Description

–
The QuickTree Kit makes installation of a Liberty pump in an empty Pro370 basin easy and problem-free. All that is required is installation of a manual LE-Series pump and a matching QuickTree Kit.

Features:
  • Stainless steel float tree
  • Pre-mounted pump float
  • An additional clamp for an alarm float
  • Specs

    –
    Cord Length:

    10'

    Product Type:

    Kit

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    AS ADVERTISED, QUICK AND EASY

    fit as advertised
    ro
    CT
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy