Apply to be a TradeMaster!
Main product image of 94" Green Linear Limit
Magnifying glass
Hover image to zoom

94" Green Linear Limit

Brand:
Qmark
SKU:
410122008
Rating:
(1)
Q&A:
(0)
94" Green Linear Limit
Magnifying glass
Hover image to zoom
$96.92 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
94" Length

Specs

–
Length (Inches):

94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent real people service

The supplier of Pex Products I used were great in offering service after the sale, a faulty part no fault of Pex was replaced immediately. The Real Person on the phone was like a breath of fresh air, no push or hold A real live person answered my questions. I recommend them and will use them again. The unit works great in the effeciency I built for my father. Sam JUstus Tenn.
sam
tennessee
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy