Apply to be a TradeMaster!
Main product image of Primary Transformer for CDF Heaters (1PH, 277V, 22A)
Magnifying glass
Hover image to zoom

Primary Transformer for CDF Heaters (1PH, 277V, 22A)

Brand:
Qmark
SKU:
CDFTR7
Rating:
(0)
Q&A:
(0)
Primary Transformer for CDF Heaters (1PH, 277V, 22A)
Magnifying glass
Hover image to zoom
$171.80 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v

Description

–
277V Primary Transformer/24V sec. and 24V holding coil control relay

Specs

–
Product Type:

Transformer

Voltage:

277v

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
CURRENT ITEM
Product Image of Primary Transformer for CDF Heaters (1PH, 277V, 22A)
Primary Transformer for CDF Heaters (1PH, 277V, 22A)
SKU: CDFTR7
Transformer
277v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy