Apply to be a TradeMaster!
Main product image of COS-E Fan-Forced Zonal Wall Heater (1500/750-1125/563 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom

COS-E Fan-Forced Zonal Wall Heater (1500/750-1125/563 Watts - 240/208 Volt)

Brand:
Qmark
SKU:
CZ1548T
Rating:
(3)
Q&A:
(0)
COS-E Fan-Forced Zonal Wall Heater (1500/750-1125/563 Watts - 240/208 Volt)
Magnifying glass
Hover image to zoom
$153.88 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240/208V
Product Highlight: Color
Northern White
Product Highlight: Height
11.5"
Product Highlight: Depth
4" Depth

Description

–
Compact Universal Design:
  • Compact contemporary look
  • Ideal for new residential or commercial installations where space is limited
  • Adaptable for retrofits into 7-7/8” x 11-1/2” x 4” back box (such as provided with UL-approved Cos-E and Cadet CS Models) rough-in opening same if new box is desired
  • Supplemental heat for any residential and commercial area - perfect for small rooms or spot heating

Optimal Wattage and Voltage:
  • Dual voltage and wattage ratings help reduce inventory to 5 SKUs
  • Voltage selections: 208V & 240V
  • Wattage selections: 563W, 750W, 1125W & 1500W
  • Factory wired for full wattage, easily field adjustable for 1/2 wattage
  • 1/2 Wattage option is permanent change complying with many local electrical requirements

Safety Standards Compliant:
  • Safety listed by Intertek (ETL) for use in the USA and Canada complying with ANSI/UL2021 and CSA 22.2, NO. 46 Safety Standards
  • Dual protection: self-hold limit with one time thermal fuse
  • Efficient quiet operation from smooth running multi-layer impeller

Easy Installation and Maintenance:
  • Quick installation with Heater/Fan Assembly fitting to back box by one screw
  • Easy service by removing just one screw from the fan panel
  • Allows access to impeller and heating element without disturbing any internal wiring or controls

Specs

–
Application:

Heating

Color:

Northern White

Voltage:

240/208V

Height:

11.5"

Width:

7.875"

Depth:

4"

Weight (lbs):

11 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of COS-E Fan-Forced Zonal Wall Heater (1500/750-1125/563 Watts - 240/208 Volt)
COS-E Fan-Forced Zonal Wall Heater (1500/750-1125/563 Watts - 240/208 Volt)
SKU: CZ1548T
(3)
240/208V

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just installed it, so far so good

As with any product, time will tell if it stands up. It seems very well made, and I like that it was made in USA. Also appreciated the customer service I received from Supply House, I called several times in the ordering process with product questions and each time received prompt, courteous and informative answers. Thank you.
Salharmonic
Massachusetts
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but doesn't fit so had to return it

My bathroom needed a heater replacement wall unit but can't find the correct size. 1959 model is hard to find. SupplyHouse has been great with communication and return was relatively easy.
Pit
Eaton, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product arrived quickly and no damages.

I was able to install it myself!
Adelle
Hood River, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy