Apply to be a TradeMaster!
Main product image of CON 150-2 Premium, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom

CON 150-2 Premium, Wall Mounted, Electric Convection Heater

SKU:
202028
Rating:
(1)
Q&A:
(0)
CON 150-2 Premium, Wall Mounted, Electric Convection Heater
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500, 1125 Watts
Product Highlight: Voltage
208/240V
Product Highlight: BTU Output
5118, 3839 Max BTUs
Product Highlight: Temperature Range (F)
41°F - 86°F

Description

–
The sophisticated surface-mount CON Premium uses natural convection for silent draft-free heat without a fan. Designed and made in Germany, this quiet convection heater quickly warms an area or maintains a comfortable temperature. The thick aluminum face stays cool to the touch. Perfect for both retrofit and new construction, the European design heats a space evenly and silently.

CON Premium heaters easily replace older flush-mount or baseboard heaters. They are ideal for bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes.

Product Features:
  • Natural convection silently provides draft-free heating without a fan
  • Electronic digital control with illuminated display conveniently located on front includes easy temperature setting, and access to the full feature set
  • Surface-mounted design installs easily on face of wall without requiring a recess
  • Modern and sophisticated slim-line design is an attractive and effective solution to heat a room in old or new construction, or be a space-saving alternative for traditional baseboard heaters
  • Thick aluminum face stays cool
  • High quality stainless steel heating tube with steel lamellas for efficiency and longevity
  • Separate on/off switch completely turns heater off

Specs

–
Voltage:

208/240V

BTU Output:

5118

3839

Amps (240V):

6.3

Amps (208V):

5.4

Temperature Range (F):

41°F - 86°F

Wire Size:

14

Wattage:

1500

1125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
240v
208V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

I needed a quiet heater for my studio/home office-500 square feet (well insulated). I had been using 2 of the classic, King, Pic-a-Watts heaters for years, but the squirrel cage blowers were always noisy and blew dust around. I bought the CON 200-2 from another supplier (back ordered at SH) and liked the easy mounting and performance is great. So decided to buy a second unit from SH (my preferred supplier) and it works well. You cannot go wrong with these units. BTW, I had issues with the other supplier due to lack of transparency about back orders and delivery was very delayed. I have never had issue with SH-great service and delivery was quick.
Donnie Joe
Whidbey Island, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy