Apply to be a TradeMaster!
Main product image of EFF Series - Ceiling Mounted Fan-Forced Heater (4,800 Watts, 480 Volt)
Magnifying glass
Hover image to zoom

EFF Series - Ceiling Mounted Fan-Forced Heater (4,800 Watts, 480 Volt)

Brand:
Qmark
SKU:
EFF48483
Rating:
(0)
Q&A:
(0)
EFF Series - Ceiling Mounted Fan-Forced Heater (4,800 Watts, 480 Volt)
Magnifying glass
Hover image to zoom
$808.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4800 Watts
Product Highlight: Voltage
480V
Product Highlight: BTU
16,382/hr
Product Highlight: Amperage
5.8 Amps

Description

–
QMark’s high-capacity, heavy-duty fan-forced ceiling heaters are designed for use in commercial, industrial or institutional applications requiring electric fan forced heaters. They perform exceptionally well in such applications as entry ways, hallways, restrooms, stores, detention environments and similar large areas. These heaters will accommodate pneumatic/electric or low voltage controls commonly used with computerized energy management systems. The 1/4 inch mesh screen deters insertion of foreign objects.

Features:
  • 14-Gauge Front Louver Grille
  • 150 CFM
  • Double-Pole Single Throw Disconnect
  • Temperature is controlled by remote wall or built-in thermostat
  • Specs

    –
    Application:

    Heating

    Voltage:

    480V

    Wattage:

    4800

    BTU:

    16,382/hr

    Amperage:

    5.8

    Phase:

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Voltage
    Wattage
    BTU
    Amperage
    CURRENT ITEM
    Product Image of EFF Series - Ceiling Mounted Fan-Forced Heater (4,800 Watts, 480 Volt)
    EFF Series - Ceiling Mounted Fan-Forced Heater (4,800 Watts, 480 Volt)
    SKU: EFF48483
    Heating
    480V
    4800
    16,382/hr
    5.8
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy