Apply to be a TradeMaster!
Main product image of FBE Series 45" Portable Plug In Baseboard Heater (120V, 1000/1500W)
Magnifying glass
Hover image to zoom
FBE Series 45" Portable Plug In Baseboard Heater (120V, 1000/1500W)
Magnifying glass
Hover image to zoom
$179.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
1500, 1000 Watts
Product Highlight: Length (Inches)
45" Length
Product Highlight: BTU
5120, 3413
Product Highlight: Amperage
12.5 Amps

Description

–
FBE Series 45" Portable Baseboard Heater

Overview
  • Don't waste energy and heat rooms you aren't using. Maintain individual room control with portable electric convector heat and get heat only in the places you want.
  • Distinctive designed with high impact Lexan end panels with built-in handles. Low profile design enhances the unique appearance and adds to the unit?s overall stability.
  • Built-in thermostat lets you regulate the amount of heat desired.
  • FBE15002 Model Only: Wattage indicator light - when the switch is in left position, the unit is operating at 1000 watts. When the switch is pointed right, it's operating at 1500 watts.

Features
  • Dual Wattage Operation on 15002 Model
  • Pilot Indicator Light
  • Built-in Carrying Handles
  • High Temperature Shut-Off

Specs

–
Length (Inches):

45"

Voltage:

120v

BTU:

5120

3413

Amperage:

12.5

Wattage:

1500

1000

Weight (lbs):

11 lbs

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy