Apply to be a TradeMaster!
Main product image of FDI Floor Drop-In Heater (1,500 Watts - 240 Volt)
Magnifying glass
Hover image to zoom

FDI Floor Drop-In Heater (1,500 Watts - 240 Volt)

Brand:
Qmark
SKU:
FDI1504
Rating:
(7)
Q&A:
(0)
FDI Floor Drop-In Heater (1,500 Watts - 240 Volt)
Magnifying glass
Hover image to zoom
$545.52 each
In Stock
In Stock
Get 15 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
562, 750, 1125, 1500 Watts
Product Highlight: Voltage
208V, 240v
Product Highlight: BTU
1920, 2560, 3840, 5120
Product Highlight: Color
Sandalwood
Product Highlight: Amperage
6.3 Amps
Product Highlight: Air Flow Capacity (CFM)
80 CFM

Description

–
The FDI is perfect for large window areas, entry ways, open stair wells as well as entire room areas.

Features:
  • Heavy-duty grille
  • Overheat thermal protector
  • Sandal wood baked enamel grille finish
  • Push-on tab wire terminals
  • Quiet operation
  • Versatile, Universal size draft barrier heater

Specs

–
Application:

Heating

Color:

Sandalwood

Voltage:

208V

240v

BTU:

1920

2560

3840

5120

Wattage:

562

750

1125

1500

Amperage:

6.3

Air Flow Capacity (CFM):

80

Weight (lbs):

10 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Wattage
208V
240v
562
750
1125
1500
208/240V
1500
750
562
1125

1 Replacement Part

Grille, 2501-5016-001
SKU: 2501-5016-001
Qmark
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.57 out of 7 reviews
56.99999999999999% would recommend this product
3.57
out of 7 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
14%
3 star
14%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Drop in replacement, no issues

Bought this to replace an identical unit that was probably 40 years old. The old unit started causing melting connectors and the sensors had been replaced a handful of times and continued to melt. I dropped this in and so far seems to be working flawlessly. I will reevaluate it after winter use to ensure connector integrity. The unit runs 24/7 during dec-feb. For my 750sqft condo. I use a PTAC as secondary heat source.
Justin
Cleveland, Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Looks like the boxes were open and then re-labeled repackage and then shipped to my order. The boxes were previously opened and tinkered with everything seems to be working though, but the fact that it was a return, makes me uncomfortable to use it at first, but so far so good also, the fan blades were detached, and I had to reattach them is an awkward experience from last time when I ordered.
G
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for 30 year old Heater

We have a vacation condo that receives light use in the winter and has two of these in floor heaters. They have been dependable. One started buzzing, and I found out that is a protective measure- when the temperature is too hot it starts buzzing. I was surprised to see that the same heater is still made, as ours must be 30 years old. it was great to find that the same heater is still made so that I could swap in the new. As I looked at the new heater, I saw that the fan was hitting the sheet metal shroud around it. The unit did not seem to have been damaged in shipping- the box was intact. I can only conclude that the sheet metal was not properly bent in the factory. I was not looking forward to returning the heater and getting a replacement, so I decided to see if I could bend the metal. I was able to bend it, so the fan turned freely with an adjustable wrench and a vise- grip. Plugged the unit in and it seems to work properly, although I will have to see how it functions for a longer time, since this is almost summer.
Vacation Condo Owner
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am completely satisfied with this product

Heats the room in less than 10 minutes. Very low noice level.
Chips
San Mateo, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy!!! Save yourself a lot of trouble. Known defect!

Installed two of these and within three weeks both of them died. Heat turns on, but fan doesn't function. Called manufacturer and they are aware of the problem and have no solution. Said they would take my info and let me know when they have a solution. Great response in the middle of winter.
Steve
Michigan
5 years ago
Was this review helpful to you?

I would not buy this or recommend this heater.

This heater was also installed to replace floor/wall gas heater in a 1938's house. Installed fine,instruction are so poorly composed and there is no clear information of installation or electrical breaker amps required. The wires that are on the little white plug are 12 gauge stranded so 10 gauge can't stranded for 240 volt can't be used. No information anywhere on line on this little heater and the amount of heat it produces is so poor. 2 stars because it IS quiet. Better installation instruction would be nice and Qmark/Marley should take a little more pride in their product by offering more information.
Uncle Buck
burbank,ca.
7 years ago
Was this review helpful to you?

Excellent customer service!

We ordered two of these drop in floor heaters to replace ancient ones in our living room. They were a fantastic upgrade, running quietly and not nearly as often. One of the two had a factory defect, however. I called the manufacturer and after emailing two pictures to a customer service agent, a new one was on its way to us without even having to return the original! We have 3 more to replace and I'll definitely buy them again!
Leslie
Anderson, IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy