Apply to be a TradeMaster!
Heat-Cool Load Transfer Switch, 20 A (240V)
Heat-Cool Load Transfer Switch, 20 A (240V)
$131.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2500 Series
Product Highlight: Amperage
20 Amps
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Voltage
240v

Description

–
Heat-Cool Load Transfer Switch, 20 A (240V)

For use with QMark 2500 Series baseboard heaters.

***Note: Image may not be actual representation of item.

Specs

–
Used With:

2500 Series

Application:

Heat or Cool

Amperage:

20

Temperature Range (F):

40°F to 100°F

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy