Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 277 VAC, 3 kW, 11A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 277 VAC, 3 kW, 11A

Brand:
Qmark
SKU:
MUH0371
Rating:
(1)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 277 VAC, 3 kW, 11A
Magnifying glass
Hover image to zoom
$696.75 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
11 Amps
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: RPM
1600 RPM

Description

–
MUH Series Horizontal/Vertical Electric Unit Heater 277 VAC, 3 kW, 11A, 1 Phase

Features:
  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel; completely enclosed fan motor
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • 2-speed fan selector switch (25 to 50 kW models) and optional fan-only switch for air movement with no heat
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208- 277V, have line voltage controls as standard (24V control available on made-to-order basis)
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individual stainless steel adjustable louvers to direct air flow


Ideal Spaces:
  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms

Specs

–
Type:

Unit Heater

Voltage:

277v

Kilowatts (KW):

3

Amperage:

11

Phase:

1

Air Flow Capacity (CFM):

350

RPM:

1600

Wire Size:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase
277v
3
11
1

You May Also Need

Single Pole Thermostat Kit, 40°F to 80°F
SKU: UHMT1
Qmark

Product Reviews

2 out of 1 review
100% would recommend this product
2
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Issue with motor

We use this heater in a rarely utilized space. We were looking for a small heater to prevent any sprinkler line freezes. Unfortunately, the heater fan motor seems to have a dead spot. Occasionally, the fan does not come on and needs a tap to start. I have requested a replacement.
Dan
Pittsburgh, Pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy