Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 208 VAC, 3 kW, 14.5A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 208 VAC, 3 kW, 14.5A

Brand:
Qmark
SKU:
MUH0381
Rating:
(1)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 208 VAC, 3 kW, 14.5A
Magnifying glass
Hover image to zoom
$706.96 each
In Stock
In Stock
Get 29 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Amperage
14.5 Amps
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/100 HP

Description

–

Note: This item has an optional/compatible mounting bracket. Please reference the Submittal Sheet for optional mounting brackets (These are sold separately)


This rugged unit heater works well in industrial settings. Install it in factories, warehouses, garages, stairwells, power stations or mechanical rooms. Its powerful output capacity even makes it suitable for heating your loading dock or other indoor/outdoor transition spaces.


Features:

  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • Completely enclosed fan motor
  • 2-speed fan selector switch (25 to 50 kW models)
  • Optional fan-only switch for air movement with no heat or 3-phase wiring on 5 kW through 10 kW 208/240V and 15 kW 208V units (field-interchangeable)
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208-277V, have line voltage controls as standard (24V control available on made-to-order basis)
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individually adjustable louvers to direct air flow



Ideal Spaces:

  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms

Specs

–
Type:

Unit Heater

Voltage:

208V

Kilowatts (KW):

3

Amperage:

14.5

Phase:

1

Air Flow Capacity (CFM):

350

RPM:

1600

Wire Size:

12

Horse Power:

1/100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Electric Unit Heater 208 VAC, 3 kW, 14.5A
MUH Series Horizontal/Vertical Electric Unit Heater 208 VAC, 3 kW, 14.5A
SKU: MUH0381
(1)
208V
3
14.5
1

You May Also Need

Universal Wall and Ceiling Bracket for 3-10 kW MUH Series Heaters
SKU: B10
Qmark

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

use these everywhere

mechanical rooms, electrical rooms, fire pump rooms. all over. haven't had one issue or call back
stagger lee
new york city
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy