Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Unit Heater 208/240 VAC, 5.6/7.5 kW
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Unit Heater 208/240 VAC, 5.6/7.5 kW

Brand:
Qmark
SKU:
MUH072
Rating:
(0)
Q&A:
(0)
MUH Series Horizontal/Vertical Unit Heater 208/240 VAC, 5.6/7.5 kW
Magnifying glass
Hover image to zoom
$1,000.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
31.3 Amps
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/30 HP

Description

–
The Qmark MUH Series Electric Unit Heater is a heavy duty, fan forced unit heater can be mounted horizontally or vertically. The versatility of the heater allows for use in commercial and industrial applications such as heating factories, warehouses, garages, stores, shipping areas, power stations, and aircraft hangers.

Specs

–
Type:

Unit Heater

Voltage:

208/240V

Phase:

3

1

Kilowatts (KW):

5.6

7.5

Amperage:

31.3

RPM:

1600

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Kilowatts (KW)
Amperage
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Unit Heater 208/240 VAC, 5.6/7.5 kW
MUH Series Horizontal/Vertical Unit Heater 208/240 VAC, 5.6/7.5 kW
SKU: MUH072
208/240V
3
1
5.6
7.5
31.3

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy