Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A

Brand:
Qmark
SKU:
MUH074
Rating:
(0)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A
Magnifying glass
Hover image to zoom
$1,177.40 each
In Stock
In Stock
Get 12 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Amperage
9 Amps
Product Highlight: Air Flow Capacity (CFM)
350 CFM
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/30 HP

Description

–
MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A

Features:
  • Wide range of optional control kits are field-installable, increasing the unit's adaptability to specification market
  • Small- to medium-case construction is 20-gauge steel with larger cabinet 18-gauge steel; completely enclosed fan motor
  • Advanced pull-through air flow design draws air across heating element for even air distribution and cooler element operation
  • Specially designed venturi outlet to meet required additional air throw in vertical position
  • Branch circuit fusing (when required)
  • 2-speed fan selector switch (25 to 50 kW models) and optional fan-only switch for air movement with no heat
  • 1- or 3-phase wiring on 5 kW through 10 kW 208/240V and 15 kW 208V units (field-interchangeable)
  • Aluminum-finned, copper-clad steel sheath heating element extends life due to cooler sheath temperature and faster heat dissipation
  • 24V control transformer standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208- 277V, have line voltage controls as standard (24V control available on made-to-order basis)
  • Automatic reset linear thermal cut-out, capillary type, provides protection over entire length of element areas (manual reset protection available on made-to-order basis)
  • No piping flues, valves or traps needed for installation
  • Individual stainless steel adjustable louvers to direct air flow


Ideal Spaces:
  • Factories
  • Warehouses
  • Garages
  • Stairwells
  • Shipping Docks
  • Power Stations
  • Mechanical Rooms

Specs

–
Voltage:

480V

Type:

Unit Heater

Kilowatts (KW):

7.5

Amperage:

9

Phase:

3

Air Flow Capacity (CFM):

350

RPM:

1600

Wire Size:

14

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A
MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 7.5 kW, 9A
SKU: MUH074
480V
7.5
9
3

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy