Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 7.5/10.0 kW, 36/42A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 7.5/10.0 kW, 36/42A

Brand:
Qmark
SKU:
MUH102
Rating:
(1)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 208/240 VAC, 7.5/10.0 kW, 36/42A
Magnifying glass
Hover image to zoom
$1,080.00 each
In Stock
In Stock
Get 30 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Air Flow Capacity (CFM)
650 CFM
Product Highlight: Amperage
42 Amps
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/30 HP

Description

–

Qmark MUH102 208/240V Unit Heater — MUH Series Horizontal/Vertical Electric Unit Heater, 7.5/10.0 kW, 36/42A

The Qmark MUH102 is a horizontal or vertical electric unit heater that delivers 7.5 kW at 208V or 10.0 kW at 240V with a 650 CFM airflow capacity. Designed for factories, warehouses, garages, stairwells, shipping docks, power stations, and mechanical rooms, this single or three phase unit uses aluminum-finned, copper-clad steel sheath heating elements and a pull-through airflow design to provide even heat distribution in medium commercial and industrial spaces. The unit includes a 24V control transformer, automatic reset thermal protection, adjustable louvers, and a 1/30 HP, 1600 RPM enclosed fan motor.

Key Features & Benefits

Dual Voltage Operation: Operates at 208V (7.5 kW, 36A) or 240V (10.0 kW, 42A) to match site electrical service.

Single or Three Phase Wiring: Field-interchangeable between 1-phase and 3-phase configurations on 5 kW through 10 kW 208/240V models. 1- or 3-phase wiring also available on 15 kW 208V units.

Pull-Through Airflow Design: Advanced pull-through air flow design draws air across the heating element for even air distribution and cooler element operation.

Aluminum-Finned, Copper-Clad Steel Sheath Element: Extends service life with cooler sheath temperatures and faster heat dissipation.

650 CFM Airflow Capacity: Powered by a fully enclosed 1/30 HP, 1600 RPM fan motor.

Horizontal or Vertical Installation: Includes a specially designed venturi outlet that meets required air throw in vertical mounting positions.

24V Control Transformer Standard: Provides safer and more accurate temperature control (standard on most models; 3 kW and 5 kW 208-277V units have line voltage controls as standard, with 24V available on made-to-order basis).

Automatic Reset Linear Thermal Cut-Out: Capillary-type protection covers the entire length of element areas (manual reset protection available on made-to-order basis).

Adjustable Louvers: Individual stainless steel louvers direct airflow where needed.

Durable Enclosure: Small- to medium-case construction uses 20-gauge steel; larger cabinets use 18-gauge steel. Completely enclosed fan motor.

Field-Installable Control Kits: Wide range of optional control kits install on-site to meet specification requirements and increase the unit's adaptability to specification market.

2-Speed Fan Selector Switch: Standard on 25 to 50 kW models.

Optional Fan-Only Switch: Provides air movement without heat.

Branch Circuit Fusing: Included when required.

No Piping or Flues Required: Eliminates the need for valves, traps, flues, or piping during installation.

#6 AWG Wire Size Required.

Compatibility & Requirements

Requires a dedicated 208V or 240V electrical circuit rated for 36A (208V) or 42A (240V) with #6 AWG wire. Installation should be performed by a qualified electrician in compliance with the National Electrical Code and local regulations. Purchase a Universal Wall and Ceiling Bracket for 3-10 kW MUH Series Heaters, thermostat kit such as the UHMT1 Single Pole Thermostat Kit, 40°F to 80°F or M601W Single Pole Wall Mount Thermostat, and MPDS25 25A Power Disconnect Switch separately. Optional control kits are field-installable to match project specifications. Verify the unit's voltage, phase, and amperage rating match the building's electrical service before ordering. Replacement louver available as part number 3503-2004-107.

Installation & Care

Mount the unit horizontally or vertically using a compatible wall or ceiling bracket. Connect supply wiring to the unit terminals per the wiring diagram, ensuring correct voltage and phase connections. Install the unit a minimum safe distance from combustible materials as specified in local codes. Adjust the stainless steel louvers to direct airflow into the desired zone. Inspect the heating elements, fan motor, and thermal protection devices annually. Clean the louvers and fan blades to maintain airflow efficiency. Replace worn or damaged components with exact factory part numbers to preserve performance and safety.

What's Included

  • MUH102 electric unit heater
  • Adjustable stainless steel louvers
  • 24V control transformer (standard on most models)
  • Automatic reset linear thermal cut-out
  • Installation hardware

Frequently Asked Questions

Q: Can the MUH102 operate on both single-phase and three-phase power?
A: Yes, the MUH102 is field-interchangeable between 1-phase and 3-phase configurations, allowing you to match the unit to your building's electrical service without ordering a different model.

Q: What is the difference in output between 208V and 240V operation?
A: At 208V, the MUH102 delivers 7.5 kW at 36A; at 240V, it delivers 10.0 kW at 42A, providing higher heating capacity when connected to a 240V supply.

Specs

–
Voltage:

208/240V

Air Flow Capacity (CFM):

650

Type:

Unit Heater

Kilowatts (KW):

7.5

10

Amperage:

42

Phase:

3

1

RPM:

1600

Wire Size:

#6 AWG

Horse Power:

1/30

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

BEAST OF A HEATER

208 V 3 PHASE 7.5KW HEATS A 4 STORY STAIRWELL WITH NO PROBLEM, VERY HAPPY AND MY CLIENT IS VERY HAPPY
RETRO
RIDGEFIELD PARK
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy