Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A

Brand:
Qmark
SKU:
MUH104
Rating:
(0)
Q&A:
(0)
MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A
Magnifying glass
Hover image to zoom
$1,209.00 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
480V
Product Highlight: Amperage
12 Amps
Product Highlight: Air Flow Capacity (CFM)
650 CFM
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/30 HP

Description

–

MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A

The Qmark MUH104 is a 10 kW electric unit heater designed for horizontal or vertical installation in commercial and industrial spaces. This 480-volt, 3-phase unit draws 12 amps and delivers 650 CFM airflow at 1600 RPM through a 1/30 HP motor. The heater features aluminum-finned, copper-clad steel sheath heating elements and field-installable control kits that adapt the unit to diverse specification requirements.

Key Features & Benefits

  • Wide Range of Optional Control Kits: Field-installable control kits increase the unit's adaptability to specification market demands.
  • Durable Cabinet Construction: Small- to medium-case construction uses 20-gauge steel, while larger cabinets use 18-gauge steel, with completely enclosed fan motor protection.
  • Advanced Pull-Through Air Flow Design: Draws air across heating element for even air distribution and cooler element operation.
  • Specially Designed Venturi Outlet: Meets required additional air throw in vertical position.
  • Branch Circuit Fusing: Included when required by application.
  • 2-Speed Fan Selector Switch: Available on 25 to 50 kW models, with optional fan-only switch for air movement with no heat.
  • 1- or 3-Phase Wiring: Available on 5 kW through 10 kW 208/240V and 15 kW 208V units, field-interchangeable.
  • Aluminum-Finned, Copper-Clad Steel Sheath Heating Element: Extends life due to cooler sheath temperature and faster heat dissipation.
  • 24V Control Transformer: Standard on most models, providing safer and more accurate means of temperature control. 3 kW and 5 kW, 208-277V units have line voltage controls as standard, with 24V control available on made-to-order basis.
  • Automatic Reset Linear Thermal Cut-Out: Capillary type provides protection over entire length of element areas, with manual reset protection available on made-to-order basis.
  • No Piping, Flues, Valves or Traps Needed: Simplifies installation requirements.
  • Individual Stainless Steel Adjustable Louvers: Direct air flow to specific areas.
  • 650 CFM Airflow Capacity: At 1600 RPM with 1/30 HP motor for consistent heat distribution.

Compatibility & Requirements

This heater operates on 480V, 3-phase power and draws 12 amps. Installation should be performed by a qualified electrician in accordance with the National Electrical Code and all local codes. The unit is designed for factories, warehouses, garages, stairwells, shipping docks, power stations, and mechanical rooms. Optional accessories include the Universal Wall and Ceiling Bracket for 3-10 kW MUH Series Heaters, Single Pole Thermostat Kit, 40°F to 80°F, Single Pole Wall Mount Thermostat, and 25A Power Disconnect Switch, all sold separately. Verify exact part number MUH104 before ordering to ensure compatibility with your electrical system.

Installation & Care

Mount the heater in a horizontal or vertical position using the appropriate bracket. Connect power supply following the wiring diagram, ensuring proper grounding and circuit protection. Adjust the individual stainless steel louvers to direct airflow as needed. Check and clean louvers and fan blades periodically to maintain airflow efficiency. Inspect heating elements and thermal cutout for proper operation during routine maintenance. Avoid installing the unit where it will be exposed to corrosive fumes or excessive moisture. Confirm voltage and phase match the unit rating before energizing.

What's Included

  • MUH104 electric unit heater
  • Pre-installed aluminum-finned, copper-clad steel sheath heating element
  • 2-speed fan selector switch
  • 24V control transformer
  • Automatic reset linear thermal cut-out
  • Individual stainless steel adjustable louvers

Frequently Asked Questions

Q: How many amps does the MUH104 10 kW heater draw?
A: The MUH104 draws 12 amps on 480V, 3-phase power.

Q: Can this heater be installed in both horizontal and vertical positions?
A: Yes, the MUH104 is designed for horizontal or vertical installation, with a specially designed venturi outlet that provides additional air throw in vertical position.

Specs

–
Type:

Unit Heater

Voltage:

480V

Kilowatts (KW):

10

Amperage:

12

Phase:

3

Air Flow Capacity (CFM):

650

RPM:

1600

Horse Power:

1/30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Kilowatts (KW)
Amperage
Phase
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A
MUH Series Horizontal/Vertical Electric Unit Heater 480 VAC, 10.0 kW, 12A
SKU: MUH104
480V
10
12
3

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy