Apply to be a TradeMaster!
Main product image of MUH Series Horizontal/Vertical Unit Heater 208 VAC, 15 kW, 72A
Magnifying glass
Hover image to zoom

MUH Series Horizontal/Vertical Unit Heater 208 VAC, 15 kW, 72A

Brand:
Qmark
SKU:
MUH158
Rating:
(0)
Q&A:
(0)
MUH Series Horizontal/Vertical Unit Heater 208 VAC, 15 kW, 72A
Magnifying glass
Hover image to zoom
$1,873.00 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Amperage
72 Amps

Description

–
The Qmark MUH Series Electric Unit Heater is a heavy duty, fan forced unit heater can be mounted horizontally or vertically. The versatility of the heater allows for use in commercial and industrial applications such as heating factories, warehouses, garages, stores, shipping areas, power stations, and aircraft hangers.

Specs

–
Type:

Unit Heater

Voltage:

208V

Phase:

1

3

Kilowatts (KW):

15

Amperage:

72

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Kilowatts (KW)
Amperage
CURRENT ITEM
Product Image of MUH Series Horizontal/Vertical Unit Heater 208 VAC, 15 kW, 72A
MUH Series Horizontal/Vertical Unit Heater 208 VAC, 15 kW, 72A
SKU: MUH158
208V
1
3
15
72
208V
3
1
15
72

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy