Apply to be a TradeMaster!
Main product image of 30" QMKC Commercial Baseboard Heater (500W, 120V)
Magnifying glass
Hover image to zoom
30" QMKC Commercial Baseboard Heater (500W, 120V)
Magnifying glass
Hover image to zoom
$155.75 each
Backorder
Backorder
Get it Fri, Nov 27 - Tue, Dec 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
500 Watts
Product Highlight: Length (Inches)
30" Length
Product Highlight: Amperage
4.2 Amps
Product Highlight: Color
Navajo White

Description

–
Commercial baseboard heaters provide comfort with no need for a fan or blower. Their durable design allows for safe, reliable operation in high-traffic areas like hallways, lobbies and waiting rooms.
Ideal Spaces:
  • Bedrooms
  • Living/Family Rooms
  • Kitchens
  • Bathrooms
  • Basements
  • Offices
  • Hallways
  • Conference Rooms
  • Lobbies
  • Waiting Rooms

Features:
  • Commercial-grade 20-gauge cold rolled front cover and brackets allow heater to withstand rigors of commercial applications
  • Steel-sheathed heating element combines the durability of a steel tubular heater with the excellent heat transfer characteristics of aluminum fins
  • Ideal for basic, zoned primary/secondary heating
  • Built-in wire-way facilitates end-to-end installation of continuous-run heaters
  • Large, pre-wired junction boxes at each end are provided with knockouts in the rear, bottom, inside and outside
  • High temperature safety limit
  • Pre-notched marks for mounting guide
  • UL-listed for installation flush to any wall and flat on any floor type
  • No fans; convection heat minimizes air flow, reducing flow of bacteria and dust
  • Chimney-fin element designed for maximum air circulation
  • Air flow directed away from walls to help prevent wall streaking

Specs

–
Application:

Heating

Length (Inches):

30"

Voltage:

120v

Amperage:

4.2

Wattage:

500

Color:

Navajo White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy