Apply to be a TradeMaster!
120V Duplex Receptacle for 2500 Series Baseboard Heaters
120V Duplex Receptacle for 2500 Series Baseboard Heaters
$30.12 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
2500 Series

Description

–
For use with QMark 2500 Series baseboard heaters.

Specs

–
Voltage:

120v

Type:

Duplex Receptacle

Used With:

2500 Series
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
5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy to install - two sockets not one

I was glad to see it used a regular wall socket which has two. I have seen these with just one socket. I needed one to control a fan which is tied to the thermostat on the baseboard heater. The other socket operates like a normal outlet by snapping off a tab. Again it is just like normal outlets. Mounting the unit on the baseboard heater was OK. The holes didn't line up perfectly but if you get the screw in the hole it all comes together.
Jeff in Vienna
Northern VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: if that will fit with Marley 2500 series

Asked by Matt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the 120 volt duplex outlet receptacle for the 2500 series baseboard heater can be found here: http://www.supplyhouse.com/Qmark-RA1W-120V-Duplex-Receptacle-for-2500-Series-Baseboard-Heaters

Was this review helpful to you?

Q: Does this work with 240VAC units?

Asked by weedwhacker 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no 120VAC

Was this review helpful to you?