Apply to be a TradeMaster!
Main product image of SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 208 Volt)
Magnifying glass
Hover image to zoom

SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 208 Volt)

Brand:
Qmark
SKU:
SSHO4008
Rating:
(3)
Q&A:
(0)
SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 208 Volt)
Magnifying glass
Hover image to zoom
$621.00 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
4000 Watts
Product Highlight: Voltage
208V
Product Highlight: BTU
13650
Product Highlight: Color
Northern White
Product Highlight: Amperage
19.2 Amps

Description

–
APPLICATIONS
Fast heat response and built-in touch screen thermostat make the SmartSeries large wall heaters ideal for entryways, breezeways, lobbies, large bathrooms, and atriums in restaurants, hotels, and other commercial applications. Also, they are adaptable to multiple installations in larger or odd shaped rooms.
  • Heat where you are, not where you aren't . Instant response when you want it. Save energy by heating only the areas you occupy
  • Precise heat within 1.5 degree of set temperature (as compared to five degrees with conventional bi-metal thermostats.).
  • 5 day / 2 day programmability (5 weekdays and 2 day weekend, 4 program periods per day).
  • SmartSeries provides only the amount of heat needed at any given moment by continually calculating heat output and fan speed of the proportional difference between room temperature and the set temperature.
  • Built-in fan delay operates when unit is turned off after heating to prolong element life. Fan delay also prevents fan from coming on until element has warmed up.
  • Fan only mode (no heat) for supplemental ventilation.
  • BMS feature allows connection to Building Management Systems (Dry contact).
  • Heater can be locked out for security so settings cannot be changed.
  • Easy to use LED touch screen operation with adjustable soft signal beeps.
  • Hold mode maintains constant set temperature which can be used for freeze protection or vacation setting for when you are not there.
  • Quick set up right out of the box - 3 piece construction
  • Includes back box, Element/Fan Deck and Grille.
  • No ducting or plumbing needed means no heat loss before the heat enters the room.
  • Specs

    –
    BTU:

    13650

    Color:

    Northern White

    Voltage:

    208V

    Wattage:

    4000

    Amperage:

    19.2

    Weight (lbs):

    26 lbs.

    Type:

    Wall Recess Kit

    Wall Surface Kit

    Application:

    Heating

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    BTU
    Color
    Voltage
    Wattage
    Amperage
    CURRENT ITEM
    Product Image of SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 208 Volt)
    SSHO Smart Series - High Output Digital Wall Heater (4,000 Watts - 208 Volt)
    SKU: SSHO4008
    (3)
    13650
    Northern White
    208V
    4000
    19.2

    You May Also Need

    Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)
    SKU: HTWHSM
    Qmark

    Product Reviews

    4.33 out of 3 reviews
    67% would recommend this product
    4.33
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    33%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    HEATS A 4 STORY STAIRWELL WITH EASE

    VERY PLEASED WORKS GREAT, EASY TO INSTALL
    RICKY
    RIDGEFIELD PARK, NJ
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Too noisy for a Living Room

    SupplyHouse delivered this heater in just a couple of days. It installed just like the instructions called for but it is just too noisy. I have it in the Living Room and you can't carry on a normal conversation or listen to the TV without significantly increasing the volume.
    Alan
    CA
    4 years ago
    Was this review helpful to you?

    Great heaters quark

    Installed this high output heater in my friend's restaurant at the front door. It seems to keep that rush of cold air from entering the restaurant and effecting the first couple of tables from feeling the chill. Also the first heater was defective and Supply house replaced it no questions asked. I also live in the Trenton area and same day pick up in Cranbury is very convenient.
    Stash
    Trenton nj
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy