Apply to be a TradeMaster!
Main product image of Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)
Magnifying glass
Hover image to zoom

Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)

Brand:
Qmark
SKU:
HTWHSM
Rating:
(0)
Q&A:
(0)
Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)
Magnifying glass
Hover image to zoom
$127.41 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Northern White
Product Highlight: Height
19-3/8"
Product Highlight: Depth
3-7/8" Depth

Description

–
Surface Mounting Frame

Specs

–
Color:

Northern White

Width:

16-1/4"

Height:

19-3/8"

Depth:

3-7/8"

Application:

Accessory

Type:

Mounting Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)
Surface Mounting Frame (16-1/4" W x 19-3/8" H x 3-7/8" D)
SKU: HTWHSM

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy