Apply to be a TradeMaster!
Main product image of Single-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)
Magnifying glass
Hover image to zoom

Single-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)

Brand:
Qmark
SKU:
TA1TPAW
Rating:
(0)
Q&A:
(0)
Single-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)
Magnifying glass
Hover image to zoom
$48.70 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2500 Series
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
Single-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)

For use with QMark 2500 Series baseboard heaters.

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Thermostat

Used With:

2500 Series

Poles:

1

Temperature Range (F):

40°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy