Apply to be a TradeMaster!
Main product image of Double-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)
Magnifying glass
Hover image to zoom

Double-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)

Brand:
Qmark
SKU:
TA2TPAW
Rating:
(0)
Q&A:
(1)
Double-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)
Magnifying glass
Hover image to zoom
$58.70 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2500 Series
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

–
Double-Pole Tamperproof Baseboard Thermostat, 22 A (40° to 100°F)

For use with QMark 2500 Series baseboard heaters.

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Thermostat

Used With:

2500 Series

Poles:

2

Temperature Range (F):

40°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do u install this were can I find instruction

Asked by ron 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Below are the instructions to install this thermostat to a Markey 2500 Series Baseboard Heater. http://www.marleymep.com/en/assets/pdf/2500wiring.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy